Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 6' (Orange)
Mfr # PRS12EE-6
Zoro # G203161963
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 66,000 lb
- Basket Hitch Capacity 132,000 lb
- Choker Hitch Capacity 52,800 lb
- Color Code Olive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS12EE-6
- Zoro # G203161963
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Diameter | 3-1/4 in |
Eye Length | 18 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 66,000 lb |
Basket Hitch Capacity | 132,000 lb |
Choker Hitch Capacity | 52,800 lb |
Color Code | Olive |
Sling Material | Polyester |
Item | Round Lifting Sling |
Standards | ASME B30.9; OSHA |
Description
Lightweight polyester construction makes eye-and-eye slings easy to handle, while the lack of stretch offers excellent load control.
The internal polyester yarns are protected by a polyester jacket that's reinforced with an extremely durable wear pad in the middle. The resulting design has an eye on each end, so it can be used in a vertical, choker, or basket hitch.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 66,000 lbs.
- Basket Capacity: 132,000 lbs.
- Choker Capacity: 52,800 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Orange) (PRS8-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Green) (PRS2-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Purple) (PRS1-7)
- DAYTON Round Sling, Endless, 10 ft., 21,200 lb. (2MJP8)
- Us Cargo Control Round Slings