Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 4' (Tan)
Mfr # PRS4EE-4
Zoro # G003161880
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8500 lb
- Diameter 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS4EE-4
- Zoro # G003161880
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Diameter | 1.2 in |
Eye length | 12 in |
Details
Vertical Hitch Capacity | 10,600 lb |
Basket Hitch Capacity | 21,200 lb |
Choker Hitch Capacity | 8500 lb |
Sling Material | Nylon and Polyester |
Description
Polyester Round eye & eye Lifting Sling 4' Tan Lifting Sling
Specifications- Vertical Capacity: 10,600 lbs.
- Basket Capacity: 21,200 lbs.
- Choker Capacity: 8,500 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- CM Cord, 2 Speed (29337)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Blue) (PRS7EE-22)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- Us Cargo Control Slings