Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 3' (Yellow)
Mfr # PRS3EE-3
Zoro # G403162289
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 8400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS3EE-3
- Zoro # G403162289
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Diameter | 1 in |
Eye Length | 12 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 8400 lb |
Basket Hitch Capacity | 16,800 lb |
Choker Hitch Capacity | 6700 lb |
Color Code | Yellow |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 3' Yellow Lifting Sling
Specifications- Vertical Capacity: 8,400 lbs.
- Basket Capacity: 16,800 lbs.
- Choker Capacity: 6,700 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- CARGOLOC Ratchet Tie Downs, Strap 4" x 30 ft. (89973)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Yellow) (PRS3EE-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (PRS10-16)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x10ft (EE2-9802X10-KIN)
- Us Cargo Control Round Slings