Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 3' (Purple)
Mfr # PRS1EE-3
Zoro # G903162451
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS1EE-3
- Zoro # G903162451
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Diameter | 0.6 in |
Eye Length | 10 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 3' Purple Lifting Sling
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- DAYTON Label, Rated Load 1 Ton (MH29XL8904G)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2602NTX12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Purple) (PRS1EE-24)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (PRS10-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- Us Cargo Control Round Slings