Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 24' (Tan)
Mfr # PRS4EE-24
Zoro # G703161906
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8500 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS4EE-24
- Zoro # G703161906
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 24 ft |
Diameter | 1.2 in |
Eye Length | 12 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 10,600 lb |
Basket Hitch Capacity | 21,200 lb |
Choker Hitch Capacity | 8500 lb |
Color Code | Tan |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 24' Tan Lifting Sling
Specifications- Vertical Capacity: 10,600 lbs.
- Basket Capacity: 21,200 lbs.
- Choker Capacity: 8,500 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T4)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (Green) (PRS2-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- Us Cargo Control Round Slings