Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 22' (White)
Mfr # PRS6EE-22
Zoro # G803162308
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS6EE-22
- Zoro # G803162308
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 22 ft |
Diameter | 1.4 in |
Eye Length | 16 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 16,800 lb |
Basket Hitch Capacity | 33,600 lb |
Choker Hitch Capacity | 13,400 lb |
Color Code | White |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 22' White Lifting Sling
Specifications- Vertical Capacity: 16,800 lbs.
- Basket Capacity: 33,600 lbs.
- Choker Capacity: 13,400 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- PENTALIFT Holdown Release Chains/Cables, Release C (802-2765)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (White) (PRS6-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Yellow) (PRS3EE-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Purple) (PRS1-7)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Green) (PRS2EE-12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 21,200 lb. (EN240X10)
- Us Cargo Control Slings