Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 20'
Mfr # PRS10EE-20
Zoro # G303161832
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 40,000 lb
- Basket Hitch Capacity 80,000 lb
- Choker Hitch Capacity 32,000 lb
- Color Code Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS10EE-20
- Zoro # G303161832
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Diameter | 2-1/2 in |
Eye Length | 18 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 40,000 lb |
Basket Hitch Capacity | 80,000 lb |
Choker Hitch Capacity | 32,000 lb |
Color Code | Orange |
Sling Material | Polyester |
Standards | ASME B30.9; OSHA |
Item | Round Lifting Sling |
Description
Load-bearing polyester yarns are protected by a polyester jacket that's reinforced with a rugged wear pad. The resulting design has a loop on each end, which allows it to be used in all of the major hitch types: choker, basket, and vertical.
Lightweight and easy to handle, the polyester fabrications also make the sling stretch very little for excellent load control.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 40,000 lbs.
- Basket Capacity: 80,000 lbs.
- Choker Capacity: 32,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Combination Winch Bar, Chrome, 40 in. L (10033GRA)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (785P+)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (PRS10EE-14)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Orange) (PRS11EE-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Green) (PRS2-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Green) (PRS2EE-12)
- Us Cargo Control Slings