Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 16' (Purple)
Mfr # PRS1EE-16
Zoro # G003162245
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS1EE-16
- Zoro # G003162245
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Diameter | 0.6 in |
Eye Length | 10 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 16' Purple Lifting Sling
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- CAMPBELL CHAIN & FITTINGS 3/16" Wire Rope Clip, Electro-Galvanized (T7670429)
- ZORO SELECT Forearm Forklift Lifting Straps, PR (32TL81)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Purple) (PRS1EE-24)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Yellow) (PRS3EE-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (PRS10EE-14)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Green) (PRS2EE-12)
- DAYTON Round Sling, Endless, 6 ft., 13,200 lb. (2MJP1)
- Us Cargo Control Round Slings