Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 14'
Mfr # PRS10EE-14
Zoro # G603161860
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 40,000 lb
- Basket Hitch Capacity 80,000 lb
- Choker Hitch Capacity 32,000 lb
- Color Code Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS10EE-14
- Zoro # G603161860
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 14 ft |
Diameter | 2-1/2 in |
Eye Length | 18 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 40,000 lb |
Basket Hitch Capacity | 80,000 lb |
Choker Hitch Capacity | 32,000 lb |
Color Code | Orange |
Sling Material | Polyester |
Standards | ASME B30.9; OSHA |
Item | Round Lifting Sling |
Description
Load-bearing polyester yarns are protected by a polyester jacket that's reinforced with a rugged wear pad. The resulting design has a loop on each end, which allows it to be used in all of the major hitch types: choker, basket, and vertical.
Lightweight and easy to handle, the polyester fabrications also make the sling stretch very little for excellent load control.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 40,000 lbs.
- Basket Capacity: 80,000 lbs.
- Choker Capacity: 32,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881782)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Orange) (PRS8-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Blue) (PRS7-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- Us Cargo Control Round Slings