Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 12' (Yellow)
Mfr # PRS3EE-12
Zoro # G503161984
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 8400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS3EE-12
- Zoro # G503161984
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Diameter | 1 in |
Eye Length | 12 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 8400 lb |
Basket Hitch Capacity | 16,800 lb |
Choker Hitch Capacity | 6700 lb |
Color Code | Yellow |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 12' Yellow Lifting Sling
Specifications- Vertical Capacity: 8,400 lbs.
- Basket Capacity: 16,800 lbs.
- Choker Capacity: 6,700 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103166)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 11-Step (KDEC111242-Y)
- ERICKSON PWC Lift Sling 1000 lb (02000)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Yellow) (PRS3EE-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 3' (Yellow) (PRS3-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- Us Cargo Control Slings