Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 12' (Green)
Mfr # PRS2EE-12
Zoro # G603161891
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
- Diameter 0.8 in
- Sling Material Nylon and Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS2EE-12
- Zoro # G603161891
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Diameter | 0.8 in |
Eye length | 10 in |
Details
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Sling Material | Nylon and Polyester |
Description
Polyester Round eye & eye Lifting Sling 12' Green Lifting Sling
Specifications- Vertical Capacity: 5,300 lbs.
- Basket Capacity: 10,600 lbs.
- Choker Capacity: 4,200 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake with Hub Repair Kit (EW-62)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG1-CF)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Blue) (PRS7EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Purple) (PRS1EE-24)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Orange) (PRS12EE-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (Purple) (PRS1-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- Us Cargo Control Round Slings