Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 10' (Purple)
Mfr # PRS1EE-10
Zoro # G603161990
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS1EE-10
- Zoro # G603161990
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Diameter | 0.6 in |
Eye Length | 10 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Polyester Round eye & eye Lifting Sling 10' Purple Lifting Sling
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP#1 ZN125' (T0722627N)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Purple) (PRS1EE-24)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Yellow) (PRS3EE-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Tan) (PRS4EE-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- Us Cargo Control Round Slings