Shop All Bulk Webbing
Us Cargo Control
Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing
Mfr # NS-WEB14500OR
Zoro # G7352776
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 300 ft
- Thickness 0.07 in
- Material Polyester
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB14500OR
- Zoro # G7352776
- UPC # 840086901521
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Details
Item | Cargo Webbing |
Color | Orange |
Thickness | 0.07 in |
Material | Polyester |
Breaking Strength | 4500 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- ERICKSON 1"X6Ft 1500 lb Re-Tractable Ratchet Tie Downs Black (34420)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Yellow (NS-WEB420000Y)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- US CARGO CONTROL Gray Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500GRY)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- Us Cargo Control Bulk Webbing