Nylon Lifting Sling - Twisted Eye & Eye - 6" x 8' - 2-ply
Mfr # EE2-906-08-T4
Zoro # G303164109
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE2-906-08-T4
- Zoro # G303164109
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 18,800 lbs.
- Basket Capacity: 37,600 lbs.
- Choker Capacity: 15,040 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In (1DKK4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 1-ply (EE1-901-14-T4)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 2-ply (EE2-903-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 3' - 2-ply (EE2-903-03-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 12' - 1-ply (EE1-901-12-T3)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 4' - 1-ply (EN1-902-04-T5)
- Us Cargo Control Moving & Lifting Straps