Nylon Lifting Sling - Twisted Eye & Eye - 4" x 20' - 4-ply
Mfr # EE4-904-20-T4
Zoro # G903164356
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE4-904-20-T4
- Zoro # G903164356
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 20,400 lbs.
- Basket Capacity: 40,800 lbs.
- Choker Capacity: 16,320 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-3/4" Bearing (CRT003-34)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 10' - 4-ply (EE4-903-10-T4)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 2-ply (EN2-901-04-T5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 4-ply (EE4-902-04-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 4-ply (EE4-903-08-T3)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 2-ply (EN2-901-03-T5)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 7' - 1-ply (EE1-902-07-T4)
- SHOULDERDOLLY 2-Person Dolly Moving Straps for Heavy and Bulky Items (LD1000)
- Us Cargo Control Moving & Lifting Straps