Nylon Lifting Sling - Twisted Eye & Eye - 3" x 30' - 3-ply
Mfr # EE3-903-30-T4
Zoro # G503164091
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE3-903-30-T4
- Zoro # G503164091
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 12,300 lbs.
- Basket Capacity: 24,700 lbs.
- Choker Capacity: 9,900 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 210 lb. (26Y394)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7507242)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- US CARGO CONTROL Hump Strap - Heavy Duty 4-Ply Burlap Lifting Strap - 4'' x 15' (HUMPSTRAP)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 2-ply (EE2-903-12-T3)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 2-ply (EN2-901-03-T5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 1-ply (EE1-903-08-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 4-ply (EE4-903-08-T3)
- Us Cargo Control Moving & Lifting Straps