Nylon Lifting Sling - Twisted Eye & Eye - 3" x 20' - 3-ply
Mfr # EE3-903-20-T4
Zoro # G703164112
Product Information
- Brand Us Cargo Control
- MFR # EE3-903-20-T4
- Zoro # G703164112
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 12,300 lbs.
- Basket Capacity: 24,700 lbs.
- Choker Capacity: 9,900 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 14' - 2-ply (EE2-902-14-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T4)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 1-ply (EN1-901-04-T5)
- US CARGO CONTROL TeamStrap Furniture Moving Straps (TEAMSTRAP-BOX-USCC)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 1-ply (EE1-903-06-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 2-ply (EE2-903-12-T3)
- Us Cargo Control Moving & Lifting Straps