Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 2-ply
Mfr # EE2-902-04-T4
Zoro # G303164451
Product Information
- Brand Us Cargo Control
- MFR # EE2-902-04-T4
- Zoro # G303164451
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 6,200 lbs.
- Basket Capacity: 12,400 lbs.
- Choker Capacity: 4,960 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 2-ply (EE2-903-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 1-ply (EE1-903-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 10' - 4-ply (EE4-903-10-T4)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 3' - 2-ply (EN2-902-03-T5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 12' - 1-ply (EE1-901-12-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 16' - 2-ply (EE2-903-16-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 3-ply (EE3-902-08-T3)
- Us Cargo Control Moving & Lifting Straps