Us Cargo Control

Nylon Lifting Sling - Twisted Eye & Eye - 2" x 14' - 2-ply


product price: $55.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.

Specifications
  • Vertical Capacity: 6,200 lbs.
  • Basket Capacity: 12,400 lbs.
  • Choker Capacity: 4,960 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.