Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 1-ply
Mfr # EE1-902-12-T4
Zoro # G803164883
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE1-902-12-T4
- Zoro # G803164883
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 3,100 lbs.
- Basket Capacity: 6,200 lbs.
- Choker Capacity: 2,480 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, M12-S 12V SYNTHETIC (97720)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- PEERLESS CHAIN 1/2 COLD SHUT, ZN, UPC, 8040630 (8040630)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 24' - 4-ply (EE4-906-24-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T4)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 4" x 6' - 1-ply (EN1-904-06-T5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 7' - 1-ply (EE1-902-07-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 20' - 2-ply (EE2-904-20-T3)
- Us Cargo Control Moving & Lifting Straps