Nylon Lifting Sling - Straight Eye & Eye - 6" x 20' - 3-ply
Mfr # EE3-906-20-T3
Zoro # G203164629
Product Information
- Brand Us Cargo Control
- MFR # EE3-906-20-T3
- Zoro # G203164629
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 3 flat eye & eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
Custom web lifting slings are also an option by calling our sales team.
Sling Proof Testing Certificates
Proof testing certificates can be supplied with your order for a nominal fee and must be requested at the time of order. Proof tests are performed in the factory where the sling is pull tested to 2x the vertical rating and officially recorded as proof for governing bodies. During the standard manufacturing process, only random slings during a production run are tested for compliance; in order to provide proof testing certificates with your order, every sling must be pull tested at the time of manufacture.
- Vertical Capacity: 22,900 lbs.
- Basket Capacity: 45,900 lbs.
- Choker Capacity: 18,300 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 30' - 2-ply (EE2-903-30-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 1-ply (EE1-903-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 10' - 4-ply (EE4-902-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 3-ply (EE3-901-03-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 2-ply (EE2-903-08-T3)
- SHOULDERDOLLY ProLift Dolly Padded 2-Person Moving Straps (HD3500)
- Us Cargo Control Moving & Lifting Straps