Nylon Lifting Sling - Straight Eye & Eye - 10" x 24' - 2-ply
Mfr # EE2-910-24-T3
Zoro # G503164558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE2-910-24-T3
- Zoro # G503164558
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 3 flat eye & eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
Custom web lifting slings are also an option by calling our sales team.
Sling Proof Testing Certificates
Proof testing certificates can be supplied with your order for a nominal fee and must be requested at the time of order. Proof tests are performed in the factory where the sling is pull tested to 2x the vertical rating and officially recorded as proof for governing bodies. During the standard manufacturing process, only random slings during a production run are tested for compliance; in order to provide proof testing certificates with your order, every sling must be pull tested at the time of manufacture.
- Vertical Capacity: 28,400 lbs.
- Basket Capacity: 56,800 lbs.
- Choker Capacity: 22,700 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over drum (20191)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 6' - 2-ply (EE2-904-06-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 18' - 2-ply (EE2-902-18-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 2-ply (EE2-903-12-T3)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 2-ply (EN2-902-10-T5)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T4)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T4)
- Us Cargo Control Moving & Lifting Straps