Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 2-ply
Mfr # EE2-901-03-T3
Zoro # G503164916
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EE2-901-03-T3
- Zoro # G503164916
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 3 flat eye & eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
Custom web lifting slings are also an option by calling our sales team.
Sling Proof Testing Certificates
Proof testing certificates can be supplied with your order for a nominal fee and must be requested at the time of order. Proof tests are performed in the factory where the sling is pull tested to 2x the vertical rating and officially recorded as proof for governing bodies. During the standard manufacturing process, only random slings during a production run are tested for compliance; in order to provide proof testing certificates with your order, every sling must be pull tested at the time of manufacture.
- Vertical Capacity: 3,100 lbs.
- Basket Capacity: 6,200 lbs.
- Choker Capacity: 2,480 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- WERNER 8 ft Aluminum Stepladder (408)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 16' - 2-ply (EE2-902-16-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T4)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 16' - 2-ply (EE2-901-16-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 2-ply (EE2-904-16-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 10' - 3-ply (EE3-902-10-T3)
- ABOVE ALL CO Pail Pal (FFPP)
- Us Cargo Control Moving & Lifting Straps