Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Red, PVC Coated Polyester
Mfr # HLT24288-RED
Zoro # G7342790
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Color Red
- Tarp Material PVC Coated Polyester
- Width 24 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # HLT24288-RED
- Zoro # G7342790
- UPC # 840086919830
- Country of Origin China
- Category Tarps
Dimensions
Width | 24 ft |
Tarp Finished Width | 24 ft |
Length | 28 ft |
Details
Material | PVC Coated Polyester |
Color | Red |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Recoil Starter (17 165 22-S)
- MILWAUKEE TOOL 21 in. High Lift Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2735)
- BLACKSTONE Grill Scraper 9.38 in. L X 6 in. W 1 pk (5061)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-9X12)
- Us Cargo Control Tarps