Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Red, PVC Coated Polyester
Mfr # HLT20286-RED
Zoro # G7342188
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Color Red
- Tarp Material PVC Coated Polyester
- Width 20 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT20286-RED
- Zoro # G7342188
- UPC # 840086919816
- Country of Origin China
- Category Tarps
Dimensions
Width | 20 ft |
Tarp Finished Width | 20 ft |
Length | 28 ft |
Details
Material | PVC Coated Polyester |
Color | Red |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Hinge Sure Lock Wht Pr (24012)
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- ORBIT FIREHOSE NOZZLE MINI (56363)
- TIE DOWN ENGINEERING Double Headed Double Helix Anchor (59095L)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X50)
- Us Cargo Control Tarps