Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Red, PVC Coated Polyester
Mfr # HLT16284-RED
Zoro # G7343980
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 16 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT16284-RED
- Zoro # G7343980
- UPC # 840086934475
- Country of Origin China
- Category Tarps
Dimensions
Width | 16 ft |
Tarp Finished Width | 16 ft |
Length | 28 ft |
Details
Color | Red |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- HOT SHOT 2 Oz. Indoor Insect Fogger with Odor Neutralizer, 3PK (HG-96180)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- KOHLER Switch Assembly Key (25 099 29-S)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- FOREMOST TARP 40 ft X 60 ft Tarp, Blue (FO310124)
- Us Cargo Control Tarps