Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Blue, PVC Coated Polyester
Mfr # HST16274-BLU
Zoro # G7345234
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 16 ft
- Tarp Strength Heavy Duty
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HST16274-BLU
- Zoro # G7345234
- UPC # 840086919847
- Country of Origin China
- Category Tarps
Dimensions
Width | 16 ft |
Tarp Finished Width | 16 ft |
Length | 27 ft |
Details
Material | PVC Coated Polyester |
Color | Blue |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Waterproof |
Features | 4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- RADIUS GARDEN Root Slayer Trowel (16011)
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 13" x4" x0.5" (A-300J6)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- CORE TARPS 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x16)
- Us Cargo Control Tarps