Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Blue, PVC Coated Polyester
Mfr # HLT20286-BLU
Zoro # G7343579
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 20 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT20286-BLU
- Zoro # G7343579
- UPC # 840086919809
- Country of Origin China
- Category Tarps
Dimensions
Width | 20 ft |
Tarp Finished Width | 20 ft |
Length | 28 ft |
Details
Color | Blue |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102803401 (102803401)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug (CPW19)
- PANACEA WATERING CAN COP/SIL 2GL (84895)
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5" (763-5)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-815-A)
- Us Cargo Control Tarps