Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Blue, PVC Coated Polyester
Mfr # HLT16284-BLU
Zoro # G7341908
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC Coated Polyester
- Width 16 ft
- Tarp Material PVC Coated Polyester
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT16284-BLU
- Zoro # G7341908
- UPC # 840086919793
- Country of Origin China
- Category Tarps
Dimensions
Width | 16 ft |
Tarp Finished Width | 16 ft |
Length | 28 ft |
Details
Color | Blue |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP TUBING POLY .710""X100' (062010P)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- LOGO BRANDS Louisville Inflatable Mascot (161-100-M)
- HOT BOX COOKING WOOD All Natural Oak Mini Logs 350 cu in (POWOAK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619724)
- Us Cargo Control Tarps