Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Black, PVC Coated Polyester
Mfr # HST24188-BLK
Zoro # G7344979
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Width 24 ft
- Tarp Material PVC Coated Polyester
- Tarp Strength Heavy Duty
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HST24188-BLK
- Zoro # G7344979
- UPC # 840086914736
- Country of Origin China
- Category Tarps
Dimensions
Width | 24 ft |
Tarp Finished Width | 24 ft |
Length | 18 ft |
Details
Material | PVC Coated Polyester |
Color | Black |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Waterproof |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 3 3/4 In. (100073)
- NAAN Sprinkl Whisprhead20-80' (525023)
- MC ENTERPRISES MC Enterprises 2007199009MC Thermostat with Dual O-Rings for Dometic Refrigerators (2007199009MC)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- TARPS NOW 20 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-2040)
- Us Cargo Control Tarps