Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Black, PVC Coated Polyester
Mfr # HLT24188-BLK
Zoro # G7341917
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Color Black
- Tarp Material PVC Coated Polyester
- Width 24 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT24188-BLK
- Zoro # G7341917
- UPC # 840086921802
- Country of Origin China
- Category Tarps
Dimensions
Width | 24 ft |
Tarp Finished Width | 24 ft |
Length | 18 ft |
Details
Material | PVC Coated Polyester |
Color | Black |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Rope Saw for High Limbs (TMW-80)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- A & I PRODUCTS BLADE-MOWER, 15-3/4", 27/32", HL 15.5" x2.27" x1.25" (A-B1MU2612)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57019)
- Us Cargo Control Tarps