Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Black, PVC Coated Polyester
Mfr # HLT16284-BLK
Zoro # G7363215
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 16 ft
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT16284-BLK
- Zoro # G7363215
- UPC # 840086914682
- Country of Origin China
- Category Tarps
Dimensions
Width | 16 ft |
Tarp Finished Width | 16 ft |
Length | 28 ft |
Details
Color | Black |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- ML KISHIGO 20 oz Aluminum Water Bottle (231117)
- EZ VANE EZ Vane EZ1414-GR Pointer Dog Weathervane with Garden Mount (EZ1414-GR)
- SONGBIRD ESSENTIALS Songbird Essentials SE975 Clear View Hopper Mirrored Window Feeder (SE975)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X25)
- Us Cargo Control Tarps