Us Cargo Control

Heavy Duty Swivel Wire Hook for 2" Webbing


product price: $8.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Working Load Limit 3666 lb
  • Width 2 in
  • For Use With 2 in Webbing
  • Breaking Strength 11,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in

Details

Item Wire Hook
Working Load Limit 3666 lb
For Use With 2 in Webbing
Breaking Strength 11,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.