Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Jaw & Eye - 1" x 24"
Mfr # JETBGV1X24
Zoro # G7346336
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1 in
- Take Up (In.) 24 in
- Working Load Limit (Lb.) 10,000 lb
- Type Jaw and Eye
- Open Length 64.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # JETBGV1X24
- Zoro # G7346336
- UPC # 840086913197
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1 in |
Open Length | 64.89 in |
Closed Length | 38.89 in |
Details
Item | Turnbuckle |
Take Up (In.) | 24 in |
Working Load Limit (Lb.) | 10,000 lb |
Type | Jaw and Eye |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG-BF)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- STRINGLINER Mason Line&Reel 270' Ylw (25112)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 9" (JETBGV12X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 12 (JJTBGV1X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 5/8" X 9" (JJTBGV58X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 12" (EETBGV34X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 9 (JETBGV58X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/4" x 4" (JJTBGV14X4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- Us Cargo Control Turnbuckles