Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 9
Mfr # HHTBGV58X9
Zoro # G7363635
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit (Lb.) 2250 lb
- Open Length 26.30 in
- Closed Length 17.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # HHTBGV58X9
- Zoro # G7363635
- UPC # 840086913067
- Country of Origin China
- Category Turnbuckles
Dimensions
Open Length | 26.30 in |
Closed Length | 17.64 in |
Details
Working Load Limit (Lb.) | 2250 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- COFFING HOISTS Coffing Capacitor (JL8107)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T110X4)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 9 (EHTBGV12X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 12" (JJTBGV58X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1" x 12" (JETBGV1X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18 (EETBGV114X18)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- HAMPTON Stainless Steel Turnbuckle 70 lb (02-3427-402)
- Us Cargo Control Turnbuckles