Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Hook & Hook - 1/4" x 4
Mfr # HHTBGV14X4
Zoro # G7360659
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1/4 in
- Take Up (In.) 4 in
- Working Load Limit (Lb.) 400 lb
- Type Hook and Hook
- Open Length 11.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # HHTBGV14X4
- Zoro # G7360659
- UPC # 840086912886
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/4 in |
Open Length | 11.94 in |
Closed Length | 7.94 in |
Details
Item | Turnbuckle |
Take Up (In.) | 4 in |
Working Load Limit (Lb.) | 400 lb |
Type | Hook and Hook |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 6" (EHTBGV58X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 9 (EETBGV58X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/16" x 4-1/2" (EETBGV516X412)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/2" x 18" (JJTBGV112X18)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/4" x 4 (EHTBGV14X4)
- PRIME-LINE Turnbuckles Eye-2-Eye 3/8in X 11-3/8in Zinc Plated Steel & Aluminum 5PK (9070639)
- Us Cargo Control Turnbuckles