Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 9
Mfr # EETBGV58X9
Zoro # G7357098
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 5/8 in
- Take Up (In.) 9 in
- Working Load Limit (Lb.) 3500 lb
- Open Length 26.81 in
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EETBGV58X9
- Zoro # G7357098
- UPC # 840086911759
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/8 in |
Open Length | 26.81 in |
Closed Length | 18.14 in |
Details
Item | Turnbuckle |
Take Up (In.) | 9 in |
Working Load Limit (Lb.) | 3500 lb |
Type | Eye and Eye |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHR-381615)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KRS-8-4S)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 9 (EHTBGV12X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 3/4" x 12 (HHTBGV34X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 1/4" x 4 (HHTBGV14X4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/4" x 12 (EHTBGV34X12)
- MAZZELLA Crosby HG-228 Galvanized Turnbuckle Jaw/Jaw 1" X 12", 10000 LBS WLL (1032812)
- Us Cargo Control Turnbuckles