Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12
Mfr # EETBGV1X12
Zoro # G7355348
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1 in
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 10,000 lb
- Open Length 41.97 in
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EETBGV1X12
- Zoro # G7355348
- UPC # 840086911520
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1 in |
Open Length | 41.97 in |
Closed Length | 27.72 in |
Details
Item | Turnbuckle |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 10,000 lb |
Type | Eye and Eye |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- DAYTON Load Pin (GGS_56915)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 18" (EETBGV34X18)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/4" x 4 (EHTBGV14X4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/2" x 18" (JJTBGV112X18)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 2" x 24" (JJTBGV2X24)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 7/8" x 12 (JJTBGV78X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- Us Cargo Control Turnbuckles