Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18
Mfr # EETBGV114X18
Zoro # G7351699
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1-1/4 in
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 15,200 lb
- Open Length 57.06 in
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EETBGV114X18
- Zoro # G7351699
- UPC # 840086911414
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1-1/4 in |
Open Length | 57.06 in |
Closed Length | 36.56 in |
Details
Item | Turnbuckle |
Take Up (In.) | 18 in |
Working Load Limit (Lb.) | 15,200 lb |
Type | Eye and Eye |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 1/4-5/16"" (T5423300)
- DAYTON Cylinder Bracket, Steel, 24In (10U485)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 12 (JJTBGV1X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 24 (EETBGV114X24)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/4" x 12 (EHTBGV34X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 2" x 24" (JJTBGV2X24)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3427-301)
- Us Cargo Control Turnbuckles