Shop All Eye Bolts
Us Cargo Control
Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # GVEB38X4-12
Zoro # G7351419
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 4-1/2 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVEB38X4-12
- Zoro # G7351419
- UPC # 840086912404
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 6.12 in |
Eye Outside Diameter | 1.50 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 25 PK (ZSCRW-182)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L, 100 PK (M01230.060.0010)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01060.037.0250)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- US CARGO CONTROL Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X4-12)
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized (GVEB12X2)
- US CARGO CONTROL Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X15)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVSEB34X6)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVSEB12X6)
- US CARGO CONTROL Eye Bolt 5/16", 2-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVEB516X2-14)
- US CARGO CONTROL Eye Bolt 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVEB38X2-12)
- Us Cargo Control Eye Bolts