Shop All Eye Bolts
Us Cargo Control
Eye Bolt 3/4", 8 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # GVEB34X8
Zoro # G7354429
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 8 in
- Eye Inside Diameter 3/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVEB34X8
- Zoro # G7354429
- UPC # 840086912350
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 8 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 11.19 in |
Eye Outside Diameter | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- US CARGO CONTROL Eye Bolt 5/16", 2-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVEB516X2-14)
- US CARGO CONTROL Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X4-12)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVSEB12X6)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized (GVEB12X2)
- US CARGO CONTROL Eye Bolt 5/16", 4-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVSEB516X4-14)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- Us Cargo Control Eye Bolts