Shop All Eye Bolts
Us Cargo Control
Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized
Mfr # GVEB34X10
Zoro # G7362716
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 10 in
- Eye Inside Diameter 1-1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVEB34X10
- Zoro # G7362716
- UPC # 840086912220
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 10 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 13.19 in |
Eye Outside Diameter | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05151)
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0012)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-35250)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- US CARGO CONTROL Eye Bolt 5/8", 10 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X10)
- US CARGO CONTROL Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X4-12)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X6)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVSEB12X6)
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVSEB38X4-12)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Stainless Steel, Plain, 10 PK (07255 7)
- Us Cargo Control Eye Bolts