Shop All Eye Bolts
Us Cargo Control
Eye Bolt 1/4", 2 in Shank, 1/2 in ID, Steel, Galvanized
Mfr # GVEB14X2
Zoro # G7348454
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Shank Length 2 in
- Eye Inside Diameter 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVEB14X2
- Zoro # G7348454
- UPC # 840086912138
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 2 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 3.6 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01150)
- US CARGO CONTROL Eye Bolt 5/8", 4 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X4)
- US CARGO CONTROL Eye Bolt 5/16", 2-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVSEB516X2-14)
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVSEB38X4-12)
- US CARGO CONTROL Eye Bolt 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized (GVEB12X3-14)
- US CARGO CONTROL Eye Bolt 1", 6 in Shank, 2 in ID, Steel, Galvanized (GVEB1X6)
- US CARGO CONTROL Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X4-12)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- Us Cargo Control Eye Bolts