Shop All Eye Bolts
Us Cargo Control
Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized
Mfr # GVSEB12X6
Zoro # G7353117
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVSEB12X6
- Zoro # G7353117
- UPC # 840086912596
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Overall Length | 7.88 in |
Eye Outside Diameter | 1.50 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK (21332)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 50 PK (TAC1620-50)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.021.0125)
- US CARGO CONTROL Eye Bolt 3/4", 12 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X12)
- US CARGO CONTROL Eye Bolt 1", 6 in Shank, 2 in ID, Steel, Galvanized (GVEB1X6)
- US CARGO CONTROL Eye Bolt 5/16", 2-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVEB516X2-14)
- US CARGO CONTROL Eye Bolt 3/4", 8 in Shank, 3/4 in ID, Steel, Galvanized (GVEB34X8)
- US CARGO CONTROL Eye Bolt 5/16", 4-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVSEB516X4-14)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- Us Cargo Control Eye Bolts