Shop All Eye Bolts
Us Cargo Control
Eye Bolt 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized
Mfr # GVSEB12X3-14
Zoro # G7352207
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Shank Length 3-1/4 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GVSEB12X3-14
- Zoro # G7352207
- UPC # 840086912572
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 3-1/4 in |
Eye Inside Diameter | 1 in |
Overall Length | 5.12 in |
Eye Outside Diameter | 1.50 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.008.0075)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B075)
- US CARGO CONTROL Eye Bolt 5/8", 4 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X4)
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized (GVEB12X2)
- US CARGO CONTROL Eye Bolt 3/4", 8 in Shank, 3/4 in ID, Steel, Galvanized (GVEB34X8)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVSEB12X6)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVSEB38X4-12)
- KEN FORGING Eye Bolt With Shoulder, M24-3.00, 48 mm Shank, 46 mm ID, Steel (M24-A)
- Us Cargo Control Eye Bolts