Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 8'
Mfr # PRS10-8
Zoro # G203161871
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 10
- Vertical Hitch Capacity 40,000 lb
- Basket Hitch Capacity 80,000 lb
- Choker Hitch Capacity 32,000 lb
- Color Code Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS10-8
- Zoro # G203161871
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Diameter | 2-1/2 in |
Details
Sling Type | Type 10 |
Vertical Hitch Capacity | 40,000 lb |
Basket Hitch Capacity | 80,000 lb |
Choker Hitch Capacity | 32,000 lb |
Color Code | Orange |
Sling Material | Polyester |
Standards | ASME B30.9; OSHA |
Item | Round Lifting Sling |
Resists | Rotting; Mildew |
Description
A protective woven jacket in polyester covers the continuous loop of polyester fiber yarns, for a sling that's both strong and lightweight. The low stretch value and moisture absorption of polyester makes it easy to handle, and also resistant to rotting and mildew. Polyester round slings are also extremely versatile because they can be used in all hitch configurations.
Our round polyester slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 40,000 lbs.
- Basket Capacity: 80,000 lbs.
- Choker Capacity: 32,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Dolly, round (940g/2lb) (2510300)
- TIE DOWN ENGINEERING Tie Down 59109 J-Rod Concrete Anchor with Swivel Head - 12", Black (59109)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (PRS10-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Orange) (PRS11-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Green) (PRS2-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Yellow) (PRS3EE-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- Us Cargo Control Slings