Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 8' (Green)
Mfr # PRS2-8
Zoro # G003162382
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS2-8
- Zoro # G003162382
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Diameter | 0.8 in |
Details
Sling Type | Type 2 |
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Color Code | Green |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Green
Specifications- Vertical Capacity: 5,300 lbs.
- Basket Capacity: 10,600 lbs.
- Choker Capacity: 4,200 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- HILLMAN 100' 12Ga Galv Wire (122339)
- LITTLE GIANT Cushion-Load Platform Trucks, 9" Pneumatic, 1200 lbs Cap, 24" x 48" (NBB24489P)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Green) (PRS2EE-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (PRS10EE-14)
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- Us Cargo Control Round Slings