Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 8' (Blue)
Mfr # PRS7-8
Zoro # G303161801
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 7
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,000 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS7-8
- Zoro # G303161801
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Diameter | 1.75 in |
Details
Sling Type | Type 7 |
Vertical Hitch Capacity | 21,200 lb |
Basket Hitch Capacity | 42,000 lb |
Choker Hitch Capacity | 17,000 lb |
Color Code | Blue |
Sling Material | Polyester |
Resists | Rotting; Mildew |
Item | Round Lifting Sling |
Standards | ASME B30.9; OSHA |
Description
A woven polyester jacket protects a continuous loop of polyester yarns, for a lifting sling that's strong, yet lightweight. Polyester's low stretch value and moisture absorption makes it easy to handle, and resistant to rot and mildew. Round polyester slings are also extremely versatile since they can be used in all hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 21,200 lbs.
- Basket Capacity: 42,000 lbs.
- Choker Capacity: 17,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- STREN-FLEX Chain Sling, 1 Chain, 3 ft L, SOG Sling (SF0903G10SOG)
- ANCRA CARGO 2″ X 16′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X16)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Blue) (PRS7-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- Us Cargo Control Slings