Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 6' (Orange)
Mfr # PRS12-6
Zoro # G403162272
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 12
- Vertical Hitch Capacity 66,000 lb
- Basket Hitch Capacity 132,000 lb
- Choker Hitch Capacity 52,800 lb
- Color Code Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS12-6
- Zoro # G403162272
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Diameter | 3-1/4 in |
Details
Sling Type | Type 12 |
Vertical Hitch Capacity | 66,000 lb |
Basket Hitch Capacity | 132,000 lb |
Choker Hitch Capacity | 52,800 lb |
Color Code | Orange |
Sling Material | Polyester |
Standards | ASME B30.9; OSHA |
Resists | Rotting; Mildew |
Item | Round Lifting Sling |
Description
A protective jacket in woven polyester covers a continuous loop of polyester fiber yarns, creating a lifting sling that's strong yet lightweight. The low stretch value and moisture absorption of polyester also makes it easy to handle, and resistant to both rot and mildew. Round polyester slings are also extremely versatile since they can be used in all major hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 66,000 lbs.
- Basket Capacity: 132,000 lbs.
- Choker Capacity: 52,800 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Orange) (PRS11EE-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- LIFT-ALL Roundsling, Endless, 7 ft L, 10600 lb Cap (EN120X7)
- Us Cargo Control Slings