Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 3' (Yellow)
Mfr # PRS3-3
Zoro # G803162186
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 8400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS3-3
- Zoro # G803162186
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Diameter | 1 in |
Details
Sling Type | Type 3 |
Vertical Hitch Capacity | 8400 lb |
Basket Hitch Capacity | 16,800 lb |
Choker Hitch Capacity | 6700 lb |
Color Code | Yellow |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Yellow
Specifications- Vertical Capacity: 8,400 lbs.
- Basket Capacity: 16,800 lbs.
- Choker Capacity: 6,700 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- PROSOURCE Bungee Cord Flat 17Mmx15In (FH92106-1)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Blue) (PRS7-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 24' (Purple) (PRS1EE-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Orange) (PRS11EE-16)
- Us Cargo Control Slings